Shop All Sandpaper Sheets
Superior Abrasives
Resin Cloth Sheets, 9"x11", A/O, Grit 40
Mfr # A006945
Zoro # G0879063
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A006945
- Zoro # G0879063
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Resin Sheet |
Grit | 40 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | X |
Abrasive Material | Aluminum Oxide |
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63405)
- ECONOLINE Underlayment, 12 x 24, PK20 (313286)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 400-Grit, PK 5 (48060)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SURTEK Black Emery Paper 80 (LEN80)
- Superior Abrasives Sandpaper Sheets