Shop All Sandpaper Sheets
Superior Abrasives
Resin Cloth Sheets, 9"x11", A/O, Grit 120
Mfr # A006633
Zoro # G0879090
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A006633
- Zoro # G0879090
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Resin Sheet |
Grit | 120 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727569)
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK25 (07660700357)
- Superior Abrasives Sandpaper Sheets