Shop All Sandpaper Sheets
Superior Abrasives
Resin Cloth Sheets, 9"x11", A/O, Grit 100
Mfr # A006926
Zoro # G0879011
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A006926
- Zoro # G0879011
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Resin Sheet |
Grit | 100 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838465)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727936)
- ALC Glass Bead, M, 25 lb. (40105)
- UNITED ABRASIVES/SAIT SAIT 60072 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 36 Grit, 25-Pack (60072)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- X1 TOOLS 280 Grit Premium Aluminum Oxide Sandpaper 5-1/2 in. x 9 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P280-HSx200)
- Superior Abrasives Sandpaper Sheets