Shop All Quick Change Discs
Superior Abrasives
Quick Change Disc -S Ceramic GA 3 inch 36 GRIT TYPE-S
Mfr # A017085
Zoro # G411814125
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Abrasive Material Ceramic Grinding Aid
- Color Red
- Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A017085
- Zoro # G411814125
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Abrasive Material | Ceramic Grinding Aid |
Color | Red |
Shape | Disc |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 180 (A009700)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- Superior Abrasives Quick Change Discs