Shop All Quick Change Discs
Superior Abrasives
Quick Change Disc -R Zirconia Grinding Aid 2 inch 120 GRIT TYPE-R
Mfr # A015280
Zoro # G811813162
Sold in multiples of 200 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Abrasive Material Zirconia Grinding Aid
- Color Green
- Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A015280
- Zoro # G811813162
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia Grinding Aid |
Color | Green |
Shape | Disc |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Fill (10313)
- MIRKA Sanding Belt, 3" W, 21" L, 40 Grit, Hiolit X (57-3-21-040T)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- 3M Disc Pad Ribbed Face Plate, 12,000 rpm (05645)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 3", Type R, Grit 36 (A016890)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- Superior Abrasives Quick Change Discs