Shop All Flap Discs
Superior Abrasives
QC Flap Disc, Zirc, 3", Type R, Grit 36
Mfr # A008121
Zoro # G0881233
product price: $5.19
/ea
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 3"
- Disc Type Type R
- Grit 36
- Series Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008121
- Zoro # G0881233
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Details
Abrasive Material | Zirconia |
Disc Type | Type R |
Grit | 36 |
Series | Quick Change |
Item | QC Flap Disc,Zirc,3",Type R,Grit 36 |
Operating Speed (RPM) | 20000 RPM |
Description
QC Flap Disc,Zirc,3 In.,Type R,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-016032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016032-9PK)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461190)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- Superior Abrasives Flap Discs