Shop All Flap Discs
Superior Abrasives
QC Flap Disc, Zirc, 3", Type R, Grit 120
Mfr # A008125
Zoro # G0881242
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 3"
- Disc Type Type R
- Grit 120
- Series Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008125
- Zoro # G0881242
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Details
Abrasive Material | Zirconia |
Disc Type | Type R |
Grit | 120 |
Series | Quick Change |
Operating Speed (RPM) | 20000 RPM |
Item | QC Flap Disc,Zirc,3",Type R,Grit 120 |
Description
QC Flap Disc,Zirc,3 In.,Type R,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 7/8 A/WA24R T-27 (DCRED45)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X (286887)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- Superior Abrasives Flap Discs