Shop All Flap Discs
Superior Abrasives
QC Flap Disc, Zirc, 2", Type R, Grit 40
Mfr # A008074
Zoro # G0880752
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type R
- Grit 40
- Series Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008074
- Zoro # G0880752
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type R |
Grit | 40 |
Series | Quick Change |
Item | QC Flap Disc,Zirc,2",Type R,Grit 40 |
Operating Speed (RPM) | 25000 RPM |
Description
QC Flap Disc,Zirc,2 In.,Type R,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351512)
- Superior Abrasives Flap Discs