Shop All Flap Discs
Superior Abrasives
QC Flap Disc, Zirc, 2", Type R, Grit 36
Mfr # A008073
Zoro # G0880728
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type R
- Grit 36
- Series Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008073
- Zoro # G0880728
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type R |
Grit | 36 |
Series | Quick Change |
Item | QC Flap Disc,Zirc,2",Type R,Grit 36 |
Operating Speed (RPM) | 25000 RPM |
Description
QC Flap Disc,Zirc,2 In.,Type R,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 60C, 5/8"-11 UNC (50122)
- Superior Abrasives Flap Discs