Shop All Adhesive Discs
Superior Abrasives
PSA Gold Disc, Roll, A/O, 6", Grit 320
Mfr # A007191
Zoro # G0872930
original price:
$79.71
20% off
new price: $62.99
/ea
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A007191
- Zoro # G0872930
- UPC # 00742577250937
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Disc Roll |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 320 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Gold Disc,Roll,A/O,6 In.,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Cotton Flannel Fabric (48743)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- Superior Abrasives Adhesive Discs