Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80
Mfr # A023591
Zoro # G0864582
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A023591
- Zoro # G0864582
- UPC # 742577104704
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,3x2x1/4,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-060751)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 80 (A006645)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- Superior Abrasives Flap Wheels