Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120
Mfr # A006623
Zoro # G0864591
product price: $20.25
/ea
Sold in multiples of 5 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A006623
- Zoro # G0864591
- UPC # 742577104711
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,3x2x1/4,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G/Gray (66253306790)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide (2021)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 120 (A009529)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 (A006620)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO (52017)
- Superior Abrasives Flap Wheels