Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80
Mfr # A008556
Zoro # G0864573
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008556
- Zoro # G0864573
- UPC # 742577356448
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,700 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,2x1x1/4,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Dustpan - Metal - (89876)
- ALLWAY WD Shoe Hand Wire Brush (WB416)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- CGW ABRASIVES Grinding Cone, 2x3x5/8-11, A16R, T16 (49021)
- SUPERIOR ABRASIVES Flap Mop Mtd, 3x2x1/4, A/O, Grit 180 (A009571)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- Superior Abrasives Flap Wheels