Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180
Mfr # A008557
Zoro # G0864768
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 180
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008557
- Zoro # G0864768
- UPC # 742577357957
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,700 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,2x1x1/4,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- ZORO SELECT Adapter, Wheel Arbor (1F452)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- UNITED ABRASIVES/SAIT SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack (70040)
- Superior Abrasives Flap Wheels