Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180
Mfr # A008541
Zoro # G0864993
product price: $6.89
/ea
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 180
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008541
- Zoro # G0864993
- UPC # 742577446156
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,1x1x1/4,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Aluminum Oxide, 1" dia (08834131013)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- VSM Abrasive Belt, 24 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, KK711X (207867)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66254461180)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- Superior Abrasives Flap Wheels