Shop All Flap Wheels
Superior Abrasives
Flap Wheel Unmount, 6x2x1, A/O, Grit 60
Mfr # A008352
Zoro # G0873743
Sold in multiples of 5 for $184.95
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A008352
- Zoro # G0873743
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 5,700 rpm |
Mounting Type | Arbor Hole |
Series | Shur-Kut |
Description
Flap Wheel Unmount,6x2x1,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- NORTON ABRASIVES 6" dia. 1" thick 5/8 arbor Grinding Wheel (66252809563)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- Superior Abrasives Flap Wheels