Shop All Flap Wheels
Superior Abrasives
Flap Wheel Unmount, 6x2x1, A/O, Grit 50
Mfr # A008351
Zoro # G0873770
product price: $35.89
/ea
Sold in multiples of 5 for $179.45
$179.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 50
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008351
- Zoro # G0873770
- UPC # 742577263050
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 50 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 5,700 rpm |
Mounting Type | Arbor Hole |
Series | Shur-Kut |
Description
Flap Wheel Unmount,6x2x1,A/O,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 1" dia., S (06034)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 (66623395009)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 120 (A009529)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SHARK INDUSTRIES FLAP WHEEL KIT 8PC (SI7000)
- Superior Abrasives Flap Wheels