Shop All Flap Wheels
Superior Abrasives
Flap Wheel Unmount, 6x1x1, A/O, Grit 120
Mfr # A008343
Zoro # G0873673
product price: $30.15
/ea
Sold in multiples of 5 for $150.75
$150.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008343
- Zoro # G0873673
- UPC # 742577262947
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 5/8" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 5,700 rpm |
Mounting Type | Arbor Hole |
Series | Shur-Kut |
Description
Flap Wheel Unmount,6x1x1,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- CLESCO CR-18 Standard Tapered Type Mandrel for Cartridge Roll (CR-18)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120 (08834137592)
- DYNABRADE SANDING BELT 1/2x18 80 GR - EA (DB79032)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- Superior Abrasives Flap Wheels