Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120
Mfr # A010044
Zoro # G0874120
product price: $5.39
/ea
Sold in multiples of 20 for $107.80
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A010044
- Zoro # G0874120
- UPC # 742577101444
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,3x1/2x1/4,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (91599)
- DYNABRADE Sanding Belt, 2" W, 72" L, Medium (78081)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK10 (9A-232-APRP)
- CLIMAX METAL PRODUCTS SD-008008-04QL Quick Lock Sanding Drum with Shank (SD-008008-04QL)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4-20, A/O, Grit 60 (A009961)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK10 (66261058474)
- Superior Abrasives Flap Wheels