Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1x5/8x1/4, A/O, Grit 80
Mfr # A009806
Zoro # G0874452
product price: $3.95
/ea
Sold in multiples of 30 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 5/8"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009806
- Zoro # G0874452
- Country of Origin Netherlands
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1x5/8x1/4,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7100323057)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- SUPERIOR ABRASIVES Flap Mop Mtd, 3x2x1/4, A/O, Grit 180 (A009571)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- Superior Abrasives Flap Wheels