Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1x1x1/4, A/O, Grit 80
Mfr # A009938
Zoro # G0874638
product price: $3.45
/ea
Sold in multiples of 30 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009938
- Zoro # G0874638
- Country of Origin Netherlands
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1x1x1/4,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- POWERMATIC 1792202 PM2244 Precut Abrasive, 60 Grit (1792202-power)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 120 (A009529)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45008)
- Superior Abrasives Flap Wheels