Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60
Mfr # A009937
Zoro # G0874610
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A009937
- Zoro # G0874610
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1x1x1/4,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cylindrical Sa, 1/4x5/8x1" (01V055)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 (A008556)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- Superior Abrasives Flap Wheels