Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1x1x1/4-20, A/O, Grit 80
Mfr # A009962
Zoro # G0874321
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009962
- Zoro # G0874321
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4"-20 Threaded Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1x1x1/4-20,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 80 (A006645)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 (A006620)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- Superior Abrasives Flap Wheels