Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1x1x1/4-20, A/O, Grit 60
Mfr # A009961
Zoro # G0874382
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009961
- Zoro # G0874382
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4"-20 Threaded Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1x1x1/4-20,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- Superior Abrasives Flap Wheels