Shop All Flap Wheels
Superior Abrasives
Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60
Mfr # A009973
Zoro # G0873719
original price:
$4.46
6% off
new price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009973
- Zoro # G0873719
- Country of Origin Netherlands
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Wheel Mtd,1.5x1x1/4,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- Superior Abrasives Flap Wheels