Shop All Flap Wheels
Superior Abrasives
Flap Wheel, 5/8x3/4x1/8, A/O, Grit 180
Mfr # A009431
Zoro # G0873183
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 180
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009431
- Zoro # G0873183
- UPC # 742577248132
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Details
Item | Mini Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 40,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Kut |
Description
Flap Wheel,5/8x3/4x1/8,A/O,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack (76338)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- Superior Abrasives Flap Wheels