Shop All Flap Wheels
Superior Abrasives
Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120
Mfr # A010020
Zoro # G0873439
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 120
- Width 3/8"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A010020
- Zoro # G0873439
- UPC # 742577248385
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-3/16" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mini Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Kut |
Description
Flap Wheel,1-3/16x3/8x1/8,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheels, 3 x 1/16 x 3/8, T1, PK5 (5311)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 80 (A006645)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- Superior Abrasives Flap Wheels