Shop All Flap Wheels
Superior Abrasives
Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240
Mfr # A009427
Zoro # G0873350
product price: $5.19
/ea
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 240
- Width 1/8"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009427
- Zoro # G0873350
- UPC # 742577248293
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-3/16" |
Width | 1/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mini Flap Wheel |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Kut |
Description
Flap Wheel,1-3/16x1/8x1/8,A/O,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- OSBORN Crimped Wire End Brush, 3/4", 0003006100 (0003006100)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 (A006620)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45092)
- Superior Abrasives Flap Wheels