Shop All Flap Wheels
Superior Abrasives
Flap Mop Mtd, 3x2x1/4, A/O, Grit 180
Mfr # A009571
Zoro # G0874699
original price:
$23.03
13% off
new price: $19.89
/pk 5, $3.98/ea
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009571
- Zoro # G0874699
- UPC # 742577289555
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Mop |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 9,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Mop Mtd,3x2x1/4,A/O,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sand Papers9 in Wx11 in L220C100PK (84202)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 80 Grit (45754)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 120 (A009529)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4-20, A/O, Grit 80 (A009962)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- Superior Abrasives Flap Wheels