Shop All Flap Wheels
Superior Abrasives
Flap Mop Mtd, 2x1x1/4, A/O, Grit 120
Mfr # A009529
Zoro # G0874513
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A009529
- Zoro # G0874513
- UPC # 742577289678
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Mop |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Kut |
Description
Flap Mop Mtd,2x1x1/4,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P80GSC (66254487446)
- WEILER 4-1/2"Back-upPadHook&LoopSurfaceConditioningDisc, 5/8"-11UNCNut (51569)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- Superior Abrasives Flap Wheels