Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 60
Mfr # A009444
Zoro # G0880737
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009444
- Zoro # G0880737
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grit | 60 |
Item | Flap Disc,ZircSD,4.5"x7/8,T27,Grit 60 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircSD,4.5 In.x7/8,T27,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Lens, 5"x6", 100 Pack (40337)
- BIG HORN 16-Piece Sanding Sleeves Set for 19521 (19524)
- DYNABRADE Belt, 80G, 1/8"X24" (79143)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- Superior Abrasives Flap Discs