Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircSD, 4.5"x5/8-11, T27, Grit 60
Mfr # A009499
Zoro # G0880807
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009499
- Zoro # G0880807
- UPC # 742577343240
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grit | 60 |
Item | Flap Disc,ZircSD,4.5"x5/8-11,T27,Grit 60 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircSD,4.5 In.x5/8-11,T27,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gloves (12011)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO (66261004435)
- 3M Hand Cleaner, 9.75 fl. oz. (7000000541)
- REX CUT Sigma Green Grinding Wheel, 7 x 7/8", 36 Grit (730003)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- Superior Abrasives Flap Discs