Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircHD, 4.5"x7/8, T29, Grit 40
Mfr # A009479
Zoro # G0880868
product price: $7.19
/ea
Sold in multiples of 20 for $143.80
$143.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009479
- Zoro # G0880868
- UPC # 742577288480
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 40 |
Item | Flap Disc,ZircHD,4.5"x7/8,T29,Grit 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircHD,4.5 In.x7/8,T29,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- FAST FANS 2 in. Diamond Cut Grinding Wheel (FA373512)
- REX CUT Sigma Green Grinding Wheel, 4 x 3/8-24", 36 Grit (730014)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- Superior Abrasives Flap Discs