Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 40
Mfr # A009484
Zoro # G0881863
product price: $10.15
/ea
Sold in multiples of 20 for $203.00
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009484
- Zoro # G0881863
- UPC # 742577398202
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grit | 40 |
Item | Flap Disc,ZircHD,4.5"x7/8,T27,Grit 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircHD,4.5 In.x7/8,T27,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- CGW ABRASIVES End Wire Brush, 1 Kntd, 0.020, Con, 1/4 Shnk (60131)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220B)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8" (51119)
- Superior Abrasives Flap Discs