Shop All Flap Discs
Superior Abrasives
Flap Disc, CRGA, 4.5"x7/8, T29, Grit 80
Mfr # A009491
Zoro # G0881218
product price: $7.49
/ea
Sold in multiples of 20 for $149.80
$149.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009491
- Zoro # G0881218
- UPC # 742577483021
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,CRGA,4.5"x7/8,T29,Grit 80 |
Description
Flap Disc,CRGA,4.5 In.x7/8,T29,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Zirconia, ZK713X (241979)
- BRUSH RESEARCH MANUFACTURING Solid Wire End Brush, .006, 3/4" (BRMBNS6)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105602)
- 3M 3-2/3" x 9" General Purpose Sandpaper, 60-Grit Coarse, PK 6 (9017)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Superior Abrasives Flap Discs