Shop All Flap Discs
Superior Abrasives
Flap Disc, CRGA, 4.5"x7/8, T29, Grit 60
Mfr # A009490
Zoro # G0881279
product price: $7.59
/ea
Sold in multiples of 20 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009490
- Zoro # G0881279
- UPC # 742577483014
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,CRGA,4.5"x7/8,T29,Grit 60 |
Description
Flap Disc,CRGA,4.5 In.x7/8,T29,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 50G, X-Weight, PK 10 (201353)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, SC, PK50 (66261139366)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- UNITED ABRASIVES/SAIT SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (72820)
- Superior Abrasives Flap Discs