Shop All Flap Discs
Superior Abrasives
Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 60
Mfr # A009475
Zoro # G0880859
product price: $6.59
/ea
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009475
- Zoro # G0880859
- UPC # 742577219514
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,A/O HD,4.5"x7/8,T29,Grit 60 |
Description
Flap Disc,A/O HD,4.5 In.x7/8,T29,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57953)
- UNITED ABRASIVES/SAIT SAIT 78048 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 60 Grit, 10-Pack (78048)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721250)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- Superior Abrasives Flap Discs