Shop All Sandpaper Sheets
Superior Abrasives
Emery Cloth Sheets, 9"x11", Grit Fine
Mfr # A006925
Zoro # G0879580
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120 to 130
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A006925
- Zoro # G0879580
- UPC # 742577121763
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Emery Sheet |
Grit | 120 to 130 |
Backing Material | Cloth |
Grade | Fine |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Emery |
Color | Black |
Description
Emery Cloth Sheets,9 In.x11 In.,Grit Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 80 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 80 Grit (07660702064)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63174)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- NORTON ABRASIVES SANDPAPER FINE 180G 20PK (7660768168)
- Superior Abrasives Sandpaper Sheets