Shop All Quick Change Discs
This Product is Discontinued
Superior Abrasives
Conditioning QC Disc, A/O Med, 2", Type S (Discontinued)
Mfr # A016833
Zoro # G0860540
This Product is Discontinued
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A016833
- Zoro # G0860540
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Shur-Brite |
Backing Material | Fiber |
Max. RPM | 25,000 |
Color | Maroon |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Fiber, Grade Medium, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.