Shop All Quick Change Discs
Superior Abrasives
Conditioning QC Disc, A/O Med, 2", Type R
Mfr # A016838
Zoro # G0860717
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A016838
- Zoro # G0860717
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Shur-Brite |
Description
Conditioning QC Disc,A/O Med,2 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 3", P240 Grit, PK50 (9A-203-240)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 100/BX (7294)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.014" (93399)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- Superior Abrasives Quick Change Discs