Shop All Quick Change Discs
Superior Abrasives
Conditioning QC Disc, A/O Med, 2", Type R
Mfr # A016837
Zoro # G0860769
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A016837
- Zoro # G0860769
- UPC # 742577105541
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Shur-Brite |
Description
Conditioning QC Disc,A/O Med,2 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 60 Grit (40700)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- SUPERIOR ABRASIVES Coated QC Disc, A/O GA, 2", Type S, Grit 80 (A015023)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- Superior Abrasives Quick Change Discs