Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O VF, 4.5", Hook/Loop
Mfr # A018345
Zoro # G0861791
Sold in multiples of 40 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2”
- Vacuum Hole Design No Hole
- Grade VFN
- Abrasive Material Aluminum Oxide
- Grit 220 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A018345
- Zoro # G0861791
- UPC # 742577105824
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2” |
Details
Vacuum Hole Design | No Hole |
Grade | VFN |
Abrasive Material | Aluminum Oxide |
Grit | 220 to 280 |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc,A/O VF,4.5",Hook/Loop |
Description
Conditioning Disc,A/O VF,4.5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363930)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Fine (76213)
- APACHE Sandblast Quick Coupling, Seal, 3/4" (43123009)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019328)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019329)
- SUPERIOR ABRASIVES Condition Disc, A/O CA Med, 7", Hook/Loop (A019583)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop60X Disc50PK (36319)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- Superior Abrasives Hook & Loop Sanding Discs