Shop All Quick Change Discs
Superior Abrasives
Conditioning Disc, A/O CA Coarse, 7", H/L
Mfr # A019629
Zoro # G0862430
Sold in multiples of 20 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Hook and Loop
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A019629
- Zoro # G0862430
- UPC # 742577404088
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Details
Item | Quick Change Disc |
Attaching System | Hook and Loop |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Series | Shur-Brite |
Description
Conditioning Disc,A/O CA Coarse,7 In.,H/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC (66254487449)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type S, Grit 120 (A014831)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- 3M Roloc Disc Pad TR 28714, Extra Hard 4in 5 (28714)
- Superior Abrasives Quick Change Discs