Shop All Abrasive Rolls
Superior Abrasives
Condition Satin Roll, A/O VF, 6"x30"
Mfr # A008216
Zoro # G0864101
Sold in multiples of 2 for $129.18
$129.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Abrasive Material Aluminum Oxide
- Length 30 ft.
- Grade Very Fine
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A008216
- Zoro # G0864101
- UPC # 742577305439
- Country of Origin United Kingdom
- Category Abrasive Rolls
Dimensions
Width | 6" |
Length | 30 ft. |
Details
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Item | Satin Finishing Roll |
Color | Maroon |
Description
Condition Satin Roll,A/O VF,6 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- DMT Serrated Knife Sharpener, Tapering, Fine (FSKF)
- CLESCO PM-348-2 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-348-2)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit Crocus (A020794)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 220 (A020821)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 80 (A013684)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- ALI Gator 6073 Sanding Drum Sleeve, 1/2 in Dia Drum, 1/2 in L Drum, 50 Grit, Coarse, Aluminum Oxide Abrasive (6073GA)
- Superior Abrasives Abrasive Rolls