Shop All Quick Change Discs
Superior Abrasives
Condition QC Satin Disc, A/O VF, 2", Type R
Mfr # A016226
Zoro # G0861152
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016226
- Zoro # G0861152
- UPC # 742577382140
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | Shur-Brite |
Description
Condition QC Satin Disc,A/O VF,2 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO M-23-6MM Screw Lock Type Wheel Adapter with Shank (M-23-6MM)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91016)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit (43103)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type S, Grit 120 (A014831)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- Superior Abrasives Quick Change Discs