Shop All Quick Change Discs
Superior Abrasives
Condition QC Satin Disc, AO Med, 2", Type R
Mfr # A016244
Zoro # G0861310
original price:
$1.65
12% off
new price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016244
- Zoro # G0861310
- UPC # 742577401704
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | Shur-Brite |
Description
Condition QC Satin Disc,AO Med,2 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- MIRKA Q.Silver 5" Grip P120 (2B-612-120)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Coarse (76431)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775480)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type R, Grit 24 (A015423)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type S, Grit 120 (A014831)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 3", Type R, Grit 36 (A016890)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- Superior Abrasives Quick Change Discs