Shop All Flap Discs
Superior Abrasives
Condition Flap Disc, Coarse, 4.5"x5/8-11
Mfr # A009551
Zoro # G0862780
product price: $15.59
/ea
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009551
- Zoro # G0862780
- UPC # 742577466406
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grade | Coarse |
Series | GD |
Item | Condition Flap Disc,Coarse,4.5"x5/8-11 |
Operating Speed (RPM) | 13300 RPM |
Description
Condition Flap Disc,Coarse,4.5 In.x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50808)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- Superior Abrasives Flap Discs