Shop All Flap Wheels
Superior Abrasives
Condition Duplex Wheel, AO, 6x2x1, Grit 180
Mfr # A009156
Zoro # G0864293
product price: $48.39
/ea
Sold in multiples of 5 for $241.95
$241.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 180
- Width 2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009156
- Zoro # G0864293
- UPC # 00742577104315
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Duplex Wheel |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,400 rpm |
Mounting Type | Arbor Hole |
Series | Shur-Brite |
Description
Condition Duplex Wheel,AO,6x2x1,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- DYNABRADE Band, 3"dia.X3", NWN, Med (90770)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- Superior Abrasives Flap Wheels