Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O Coarse, 5", Hook/Loop
Mfr # A018756
Zoro # G0861721
original price:
$4.73
16% off
new price: $3.95
/ea
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018756
- Zoro # G0861721
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 to 100 |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Condition Disc,A/O Coarse,5",Hook/Loop |
Description
Condition Disc,A/O Coarse,5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- MAKITA Dressing Stone (E-11754)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019329)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019328)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- SUPERIOR ABRASIVES Condition Disc, A/O CA Med, 7", Hook/Loop (A019583)
- NORTON ABRASIVES SNDNG DISC 5"" 150G 25PK (7660704059)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN120)
- NORTON CO Sanding Disc H/L 5In 80Grit (04062)
- Superior Abrasives Hook & Loop Sanding Discs