Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O CA Med, 7", Hook/Loop
Mfr # A019583
Zoro # G0862467
product price: $7.29
/ea
Sold in multiples of 20 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A019583
- Zoro # G0862467
- UPC # 742577404095
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Condition Disc,A/O CA Med,7",Hook/Loop |
Description
Condition Disc,A/O CA Med,7 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 (66623395009)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK2 (8A-241-1000RP)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019329)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019328)
- SUPERIOR ABRASIVES Condition Disc, A/O Coarse, 5", Hook/Loop (A018756)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- DEFENSEGUARD 4019 180 Grid Drywall Sanding Screen - 2 Pack (DE595540)
- CONTINENTAL ABRASIVES 5" 180 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8180)
- Superior Abrasives Hook & Loop Sanding Discs